This item is Discontinued.

Hunter Retro Table Fan, Brushed Nickel, 12 90400

Retro Table Fan, Brushed Nickel, 12 (Discontinued)

  • Mfr # 90400
  • Zoro # G200719846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90400
Zoro #
G200719846
UPC #
877697001807
Country of Origin
China

Dimensions

Height
16.85
Width
9.72
Length
13.31

Details

Item
Retro Table Fan, Brushed Nickel,12"
Voltage
120
Head Tilt Adjustment
30
Oscillating
85
Number of Blades
4
Finish
Brushed Nickel

Description

Retro Table Fan, Brushed Nickel,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.