Universal Ceiling Fan Wall Control
Mfr # 99771
Zoro # G802683804
product price: $65.25
/eaKey Features
Width
6 1/2 in
Standards
ETL
Voltage
120V AC
Battery Requirements
(2) AAA
For Use With
Hunter and Casablanca Fans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99771
Zoro #
G802683804
UPC #
049694997715
Country of Origin
China
Dimensions
Width
6 1/2 in
Height
8 3/4 in
Length
8 3/8 in
Details
Standards
ETL
Voltage
120V AC
Battery Requirements
(2) AAA
For Use With
Hunter and Casablanca Fans
Includes Batteries
Yes
Finish
Unfinished
Includes
Receiver
Mounting
Wall & Ceiling Fan Canopy
Color
White
Compatible With
Fan, Light
Max. Amps
1 A
Item
Universal Ceiling Fan Wall Control
Switch Style
On/Off
Material
Plastic
Description
Universal Ceiling Fan Wall Control, Fan Control Wall Switch, For Use With Hunter and Casablanca Fans, Compatible With Fan, Light, Switch Style On/Off, Voltage 120V AC, Max. Amps 1 A, Finish Unfinished, Includes Batteries Yes, Battery Requirements (2) AAA, Mounting Wall & Ceiling Fan Canopy, Material Plastic, 8 3/4 in Height, 6 1/2 in Width, 8 3/8 in Length, White, Standards ETL, Includes Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.