This item is Discontinued.

Huntsman Huntsman 138-14534 2 x 4.25 in. 930P Plastic Lift Front & 117A Head Gear - Black 138-14534

Huntsman 138-14534 2 x 4.25 in. 930P Plastic Lift Front & 117A Head Gear - Black (Discontinued)

  • Mfr # 138-14534
  • Zoro # G504088976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138-14534
Zoro #
G504088976
UPC #
-
Country of Origin
China

Description

Features
  • Passive Welding Helmet
  • Lightweight, durable, washable thermoplastic shell
  • Lift front filter eliminates need to raise welding helmet
Specifications
  • Color: Black
  • Material: Nylon
  • Style: 930P
  • Window Size: 2" W x 4.25" L
  • Dimension: 13.62" H x 9.62" W x 8.12" L
  • Weight: 2.17 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.