This item is Discontinued.

Huntsman Huntsman 138-16376 2 x 4.25 in. Solera Cart Shade 11 138-16376

Huntsman 138-16376 2 x 4.25 in. Solera Cart Shade 11 (Discontinued)

  • Mfr # 138-16376
  • Zoro # G704089940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138-16376
Zoro #
G704089940
UPC #
-
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Durable and reliable construction
  • Easy to use and convenient designs
  • Tools for different applications
  • Affordable prices and value for money
  • Solera Solar Auto-Darkening Lens Cartridge, Shade 11
  • Economical lens for the consumer welder
  • Solar powered
  • Fixed shade lens with one centered sensor
Specifications
  • Window Size: 2" W x 4.25" L
  • Weight: 0.15 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.