CNC Tool Storage, Black, Steel
Mfr # 33970
Zoro # G2639730
product price: $561.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Overall Width
15 in
Overall Height
35 in
Finish
Baked Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33970
Zoro #
G2639730
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Height
35 in
Overall Depth
35 1/4 in
Compatible Taper Size
HSK63A
Details
Item
CNC Tool Cart,HSK63A
Color
Black
Material
Steel
Finish
Baked Epoxy
Number of Shelves
2
Caster Load Capacity
1,000 lb
Description
CNC Tool Cart,HSK63A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.