Zoro Homepage

CNC ToolTower, Black, Red, Steel

  • Mfr # 13865

  • Zoro # G2640360


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Steel
Overall Width
27 5/16 in
Overall Height
36 in
Number of Compartments
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13865
Zoro #
G2640360
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 5/16 in
Overall Height
36 in
Overall Depth
18 5/16 in
Compatible Taper Size
MT4, R8

Details

Item
CNC Tool Tower
Color
Black, Red
Material
Steel
Number of Compartments
150
Number of Shelves
3
Finish
Powder Coated
Storage Unit Type
Tower
Cutting Tool Storage Type
CNC Tools
Measurement System
Fractional Inch

Description

ToolTower, R8 Collets or #4MT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.