Zoro Homepage

Drill Dispenser, Master, 138 Compartments

  • Mfr # 13180

  • Zoro # G0941683


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Type
Master - Metric
Holds
0.35 to 13mm: 0.35 to 2.5mm by 0.05mm, 10.2mm, 10.5mm, 10.8mm, 11.2mm, 11.5mm, 11.8mm, 11mm, 12.2mm, 12.5mm, 12mm, 13mm, 2.6 to 10mm by 0.1mm
Material
Steel
Overall Case Depth
12"
Overall Case Height
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13180
Zoro #
G0941683
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
12"
Overall Case Height
12-1/2"
Overall Case Width
26"
Overall Width
26 in
Overall Height
9 5/16 in
Overall Case Depth (In.)
12
Overall Case Width (In.)
26
Overall Case Height (In.)
12-1/2
Overall Depth
12 1/2 in
Drill Bit Storage Size Range
0.35 mm to 2.5 mm x.05, 13 mm, 2.6 mm to 10 mm x .1

Details

Item
Drill Bit Dispenser
Type
Master - Metric
Holds
0.35 to 13mm: 0.35 to 2.5mm by 0.05mm, 10.2mm, 10.5mm, 10.8mm, 11.2mm, 11.5mm, 11.8mm, 11mm, 12.2mm, 12.5mm, 12mm, 13mm, 2.6 to 10mm by 0.1mm
Material
Steel
Number of Compartments
138
Number of Drawers
4
Lock Included
Yes
Not Included
Cutting Tools
Includes
(2) Keys
Features
Ball Bearing Drawer Slides, Stackable, Vinyl Dividers
Lockable
Yes
Color
Gray
Material - Machining
Steel
For Use With
Metric Sizes
Cutting Tool Storage Type
Jobber Length Drill Bits
Includes Lock
Keyed
Storage Unit Type
Cabinet
Stackablilty
Stackable
Measurement System
Metric

Description

Drill Dispenser, Master, Jobber Length, Holds 0.35 to 2.5mm x 0.05, 2.6mm to 10mm x 0.1, 10.2, 10.5, 10.8, 11, 11.2, 11.5, 11.8, 12, 12.2, 12.5, 13mm, Steel and Vinyl, Overall Case Width (In.) 26, Overall Case Depth (In.) 12, Overall Case Height (In.) 12-1/2, Number of Compartments 138, Number of Drawers 4, Lock Included Yes, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.