Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Dispenser, Original, Stub Length

  • Mfr # 13030

  • Zoro # G1439252


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
Stub Length
Holds
#1 to #60
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13030
Zoro #
G1439252
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Height (In.)
7-3/4
Overall Case Depth (In.)
7-3/8
Overall Case Width (In.)
14-5/8
Overall Depth
7 3/8 in
Drill Bit Storage Size Range
#1 to #60

Details

Item
Drill Bit Dispenser
Type
Stub Length
Holds
#1 to #60
Material
Steel
Number of Compartments
60
Number of Drawers
5
Lock Included
No
Not Included
Cutting Tools
Color
Gray
For Use With
Wire Gauge Sizes
Material - Machining
Steel
Features
Vinyl Dividers
Lockable
No
Includes Lock
No Lock
Measurement System
Wire
Stackablilty
Stackable
Storage Unit Type
Cabinet
Cutting Tool Storage Type
Stub Length Drill Bits

Description

Drill Dispenser, Original, Stub Length, Holds 1 To 60 Wire Gauge, Steel and Vinyl, Overall Case Width 14 5/8 In, Overall Case Depth 7 3/8 In, Overall Case Height 7 3/4 In, Number of Compartments 60, Number of Drawers 5, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.