Zoro Homepage

Drill Index, Jobber Length, Plastic

  • Mfr # 30550

  • Zoro # G6103474


product price: $17.29
/ea

Key Features

Type
Jobber Length
Holds
1/16 in to 1/2 in by 64ths
Material
Plastic
Overall Case Height
6-1/2"
Overall Case Width
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30550
Zoro #
G6103474
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Height
6-1/2"
Overall Case Width
3-3/4"
Overall Width
3 3/4 in
Overall Height
6 1/2 in
Overall Case Height (In.)
6-1/2
Overall Case Width (In.)
3-3/4
Overall Depth
6 1/2 in
Drill Bit Storage Size Range
1/16 in to 1/2 in by 64ths

Details

Item
Drill Bit Buddy
Type
Jobber Length
Holds
1/16 in to 1/2 in by 64ths
Material
Plastic
Number of Compartments
29
Number of Drawers
0
Lock Included
No
Not Included
Tools
Material - Machining
Plastic
Color
Black
Features
Clip-On Cup-Style Index, High-Impact Break-Resistant Plastic, Quarter-Turn Cover Secures Dome Top, Sizes Marked Next to Holes, Water Resistant, With the Cover On Bits Stay in Place Even When Index is Dropped
For Use With
Fractional Inch Sizes
Lockable
No
Includes Lock
No Lock
Measurement System
Fractional Inch
Cutting Tool Storage Type
Jobber Length Drill Bits

Description

Drill Index, Jobber Length, Holds 1/16 In. to 1/2 In. Fractions by 64ths, Plastic, Overall Case Width (In.) 3-3/4, Overall Case Height (In.) 6-1/2, Number of Compartments 29, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.