Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer Index, Steel

  • Mfr # 12100

  • Zoro # G6178575


product price: $35.69
/ea

Key Features

Holds
Over/Under Sizes 0.124 to 0.501 by 16ths
Material
Steel
Overall Length
4 in
Overall Width
4 in
Number of Compartments
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12100
Zoro #
G6178575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
1 3/16 in
Overall Case Width (In.)
4
Overall Case Height (In.)
1-3/16
Overall Case Depth (In.)
8-21/64
Reamer Size Range
0.124 in /0.126 in to 0.4990 in /0.5010 in by 16ths
Reamer Storage Size Range
0.124-0.126 in to 0.499-0.501 in by 16ths
Overall Depth
8 5/16 in

Details

Item
Reamer Index
Holds
Over/Under Sizes 0.124 to 0.501 by 16ths
Material
Steel
Number of Compartments
14
Number of Drawers
0
Lock Included
No
Not Included
Tools
For Use With
Over/Under Sizes
Finish - Machining
Epoxy Baked
Storage Capacity
14 Reamers
Material - Machining
Steel
Features
Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover
Color
Gray
Cutting Tool Storage Type
Reamers
Finish
Epoxy
Includes Lock
No Lock
Measurement System
Oversized, Undersized
Storage Unit Type
Index

Description

Reamer Index, Holds Over/Under Sizes 0.124 to 0.501 by 16ths, Steel, Overall Case Width (In.) 4, Overall Case Depth (In.) 8-21/64, Overall Case Height (In.) 1-3/16, Number of Compartments 14, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.