Zoro Homepage

Tap Dispenser, Master, 151 Compartments

  • Mfr # 13585

  • Zoro # G3043731


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Type
Master
Holds
NC and NF Sizes 1/4" to 1-1/2", 2.5 to 30mm, Taper, Plug, Bottom, Spiral Sizes 2-56 thru 12-28
Material
Steel
Overall Case Depth
12"
Overall Case Height
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13585
Zoro #
G3043731
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
12"
Overall Case Height
12-1/2"
Overall Case Width
26"
Overall Width
26 in
Overall Height
12 1/2 in
Overall Case Height (In.)
12-1/2
Overall Case Width (In.)
26
Overall Case Depth (In.)
12
Overall Depth
12 in
Min. Tap Size
#2-56, M2.5
Tap Storage Size Range
1/4 in to 1 1/2 in NC & NF, 2-56 to 12-28, 2.5 mm to 30 mm

Details

Item
Tap Dispenser
Type
Master
Holds
NC and NF Sizes 1/4" to 1-1/2", 2.5 to 30mm, Taper, Plug, Bottom, Spiral Sizes 2-56 thru 12-28
Material
Steel
Number of Compartments
152
Number of Drawers
4
Lock Included
Yes
Not Included
Cutting Tools
Includes
(2) Keys
Color
Gray
Material - Machining
Steel
Lock Type
Keyed Integral Lock
Includes Lock
Keyed
Cutting Tool Storage Type
Taps
Stackablilty
Stackable
Storage Unit Type
Cabinet
Measurement System
Metric, UNC, UNF

Description

Tap Dispenser, Master, Holds NC and NF Sizes 1/4 To 1 1/2 In, 2.5 To 30mm, Taper, Plug, Bottom, Sprial Sizes 2 To 56 Thru 12 To 28, Steel and Vinyl, Overall Case Width 26 In, Overall Case Depth 12 In, Overall Case Height 12 1/2 In, Number of Compartments 151, Number of Drawers 4, Lock Included, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.