Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Index, Steel

  • Mfr # 12550

  • Zoro # G6186643


product price: $23.89
/ea

Key Features

Holds
Tap #0 to #12 Fine, #1 to #12 Coarse Thread
Material
Steel
Overall Case Depth
4-1/2"
Overall Case Height
1"
Overall Case Width
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12550
Zoro #
G6186643
UPC #
033603125504
Country of Origin
United States

Dimensions

Overall Case Depth
4-1/2"
Overall Case Height
1"
Overall Case Width
3-1/4"
Overall Width
3 1/4 in
Overall Height
1 in
Overall Case Depth (In.)
4-1/2
Overall Case Width (In.)
3-1/4
Overall Case Height (In.)
1
Min. Tap Size
#0-80
Overall Depth
4 1/2 in
Tap Storage Size Range
0-80 to 12-28

Details

Item
Tap Index
Holds
Tap #0 to #12 Fine, #1 to #12 Coarse Thread
Material
Steel
Number of Compartments
19
Number of Drawers
0
Lock Included
No
Not Included
Tools
Material - Machining
Steel
Resistance Properties
Corrosion Resistant
Finish - Machining
Epoxy Baked
Color
Gray
Finish
Epoxy
Cutting Tool Storage Type
Taps
Measurement System
Fractional Inch
Includes Lock
No Lock
Storage Unit Type
Index

Description

Tap Index, Holds Tap #0 to #12 Fine, #1 to #12 Coarse Thread, Steel, Overall Case Width (In.) 3-1/4, Overall Case Depth (In.) 4-1/2, Overall Case Height (In.) 1, Number of Compartments 19, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.