Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Index, Steel

  • Mfr # 12590

  • Zoro # G6159885


product price: $29.69
/ea

Key Features

Holds
US Or Metric Popular Tap Sizes
Material
Steel
Overall Case Depth
4-1/2"
Overall Case Height
1"
Overall Case Width
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12590
Zoro #
G6159885
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
4-1/2"
Overall Case Height
1"
Overall Case Width
3-1/4"
Overall Width
3 1/4 in
Overall Height
1 in
Overall Case Width (In.)
3-1/4
Overall Case Height (In.)
1
Overall Case Depth (In.)
4-1/2
Min. Tap Size
#4-40, M3x0.5
Overall Depth
4 1/2 in
Tap Storage Size Range
1/4-20 in NC to 5/8-11 in NC, 10-32NF, 3x.5 mm to 16 x 2 mm, 4-40 NC to 1/4-40 in NC

Details

Item
Tap Index
Holds
US Or Metric Popular Tap Sizes
Material
Steel
Number of Compartments
10
Number of Drawers
0
Lock Included
No
Not Included
Tools
Material - Machining
Steel
Resistance Properties
Corrosion Resistant
Color
Gray
Finish - Machining
Epoxy Baked
Includes Lock
No Lock
Measurement System
UNC
Finish
Epoxy
Storage Unit Type
Index
Cutting Tool Storage Type
Taps

Description

Tap Index, Holds US Or Metric Popular Tap Sizes, Steel, Overall Case Width (In.) 3-1/4, Overall Case Depth (In.) 4-1/2, Overall Case Height (In.) 1, Number of Compartments 10, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.