This item is Discontinued.

Hurley 7' Umbrella, KO Floral, Navy UMB7HRKONV

7' Umbrella, KO Floral, Navy (Discontinued)

  • Mfr # UMB7HRKONV
  • Zoro # G805778200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMB7HRKONV
Zoro #
G805778200
UPC #
98556674356
Country of Origin
China

Dimensions

Canopy Width
83"

Details

Color
Knockout Navy
Fabric Material
Polyester
Pole Material
Aluminum

Description

Beach days just got better with the Hurley 7 ft Beach Umbrella. Tilt mechanism with an easy push button allows you to track the sun and maximize your shade throughout the day. 6 fiberglass ribs provide wind resistance while the aluminum pole ensures overall stability and durability. The built-in sand anchor keeps the umbrella secure. Silver coated fabric with UPF 50+ sun protection keeps you cool and safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.