This item is Discontinued.

Hurley Deluxe Backpack Wood Arm Beach Chair, Daydream Stripe, Plum CHHRDLXWDDSPL

Deluxe Backpack Wood Arm Beach Chair, Daydream Stripe, Plum (Discontinued)

  • Mfr # CHHRDLXWDDSPL
  • Zoro # G405778235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHHRDLXWDDSPL
Zoro #
G405778235
UPC #
98556674257
Country of Origin
China

Dimensions

Overall Width
24"
Overall Height
31"

Details

Color
Plum
Material
Polyester, Aluminum

Description

Relax in style with the Hurley Deluxe Backpack Wood Arm Beach Chair. Comfortably recline with 5 positions to choose from and a padded pillow. Store your beach essentials either in the side accessory pouch or large zippered pocket on the back of the chair and hang your towel to dry on the fold-down bar. From comfort to convenience, this chair checks all the boxes for a relaxing beach day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.