This item is Discontinued.

Hurley Hi-Boy Wood Arm Beach Chair, Moana, Storm CHHRHBMSTM

Hi-Boy Wood Arm Beach Chair, Moana, Storm (Discontinued)

  • Mfr # CHHRHBMSTM
  • Zoro # G605778233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHHRHBMSTM
Zoro #
G605778233
UPC #
98556674271
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
27"

Details

Material
Polyester, Aluminum
Color
Storm

Description

For those who prioritize comfort, meet the Hi-Boy Wood Arm Beach Chair. Effortlessly adjust between 7 different positions and lay your head on the foam padded pillow. For storage, utilize the back mesh pouch, plus side storage pouch and cup holder. Easily portable with an integrated carry handle, yet remarkably sturdy with a rustproof aluminum frame and wood arms, this elevated beach chair will become your go-to this season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.