This item is Discontinued.

Hurley Low Sling Chair, , Solid, Black CHLSHR01A

Low Sling Chair, , Solid, Black (Discontinued)

  • Mfr # CHLSHR01A
  • Zoro # G905778230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHLSHR01A
Zoro #
G905778230
UPC #
98556070011
Country of Origin
China

Dimensions

Overall Width
20.5"
Overall Height
26"

Details

Material
Polyester, Aluminum
Color
Black

Description

Sit back, relax, and stretch your legs in the Hurley Low Sling Beach Chair. With a 300-pound weight capacity, you can rest easy knowing this chair will hold up to the wear and tear of outdoor use. A comfortable recline design puts you low and close to the action. Padded foam armrests and cup holder add to your relaxation. Transport and store your chair with ease using the protective carry bag. This chair is ideal for beach outings, the park, or anywhere you need an outdoor seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.