Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hurley Standard Backpack Beach Chair (Steel), Waikiki, Lime CHHRSTWKLM

Standard Backpack Beach Chair (Steel), Waikiki, Lime (Discontinued)

  • Mfr # CHHRSTWKLM
  • Zoro # G805778224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHHRSTWKLM
Zoro #
G805778224
UPC #
98556673748
Country of Origin
China

Dimensions

Overall Width
23"
Overall Height
33.5"

Details

Color
Lime
Material
Polyester, Alloy Steel

Description

Take a comfortable seat on the sand with the Hurley Backpack Beach Chair. The Easy-Adjust technology built into molded armrests lets you adjust to 4 different positions. Padded backpack straps make this chair easy to carry while keeping your hands free. Utilize the zippered pocket on the back for convenient storage. Plus, keep your drink close by with the integrated side cup holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.