Zoro Homepage

Lathe Jaw, 2 in H, Steel

  • Mfr # KT8

  • Zoro # G714534539


product price: $28.79
/ea

Key Features

Overall Height
2 in
Number of Jaws
3
Serration Angle
60 Degrees
Overall Width
1.5 in
Jaw Hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT8
Zoro #
G714534539
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1.5 in
Groove Width
0.551 in
Overall Length
3.75 in
Serration Size
1.5 mm
Mounting Bolt Size
M12
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Jaw Hardness
Soft
Distance Between Mount Hole Centers
0.984 in
Material Grade
1018
Jaw Interface Type
Serrated
Material
Steel
Jaw Face Type
Square
Compatible with Brand
Kitagawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 3.75 in, Overall Height 2 in, Overall Width 1.5 in, 0.984 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.