Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 2.5 in H, Steel

  • Mfr # KT215PL

  • Zoro # G814534460


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.5 in
Number of Jaws
3
Mounting Bolt Size
M20
Material
Steel
Compatible Chuck Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT215PL
Zoro #
G814534460
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in
Overall Length
7.5 in
Overall Width
2.5 in
Serration Size
1.5 mm
Groove Width
1.005 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material
Steel
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.69 in
Jaw Face Type
Pointed
Serration Angle
60 Degrees
Compatible with Brand
Kitagawa; Strong; Samchully
Material Grade
1018

Description

Lathe Jaw, Overall Length 7.5 in, Overall Height 2.5 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.