Zoro Homepage

Lathe Jaw, 3 in H, Steel

  • Mfr # KT6EHPL

  • Zoro # G614534462


product price: $37.25
/ea

Key Features

Overall Height
3 in
Number of Jaws
3
Groove Width
0.473 in
Overall Length
3 in
Compatible Chuck Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6EHPL
Zoro #
G614534462
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Groove Width
0.473 in
Overall Length
3 in
Compatible Chuck Size
6 in
Serration Size
1.5 mm
Mounting Bolt Size
M10
Overall Width
1.25 in

Details

Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
0.787 in
Material Grade
1018
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Material
Steel
Jaw Interface Type
Serrated
Jaw Face Type
Pointed

Description

Lathe Jaw, Overall Length 3 in, Overall Height 3 in, Overall Width 1.25 in, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.