Zoro Homepage

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT15EH

  • Zoro # G214652979


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Number of Jaws
3
Overall Length
5.75 in
Material
Aluminum
Compatible with Brand
Kitagawa; Strong; Samchully
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT15EH
Zoro #
G214652979
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
5.75 in
Serration Size
1.5 mm
Mounting Bolt Size
M20
Groove Width
0.866 in
Overall Width
2.5 in
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material
Aluminum
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Material Grade
6061-T6
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.69 in
Jaw Face Type
Square
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 5.75 in, Overall Height 4 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.