Lathe Jaw, 4 in H, Steel
Mfr # KT12EH
Zoro # G214534275
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
4 in
Groove Width
0.71 in
Serration Angle
60 Degrees
Jaw Interface Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT12EH
Zoro #
G214534275
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Groove Width
0.71 in
Overall Width
2 in
Overall Length
5.5 in
Compatible Chuck Size
12 in
Serration Size
1.5 mm
Mounting Bolt Size
M14
Details
Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.18 in
Jaw Hardness
Soft
Material Grade
1018
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Face Type
Square
Material
Steel
Description
Lathe Jaw, Overall Length 5.5 in, Overall Height 4 in, Overall Width 2 in, 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.