Zoro Homepage

Lathe Jaw, 4 in H, Steel

  • Mfr # KT15EHPL

  • Zoro # G314534366


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
4 in
Mounting Bolt Size
M20
Jaw Interface Type
Serrated
Compatible Chuck Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT15EHPL
Zoro #
G314534366
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in
Groove Width
0.866 in
Overall Length
7.5 in
Overall Width
2.5 in
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Material
Steel
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
1.69 in
Material Grade
1018
Jaw Hardness
Soft
Jaw Face Type
Pointed

Description

Lathe Jaw, Overall Length 7.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.