Zoro Homepage

Lathe Jaw, 6 in H, Steel

  • Mfr # SB21A2EH

  • Zoro # G114534412


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Number of Jaws
3
Jaw Hardness
Soft
Compatible with Brand
Kitagawa; Strong; Samchully
Mounting Bolt Size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB21A2EH
Zoro #
G114534412
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Mounting Bolt Size
M20
Groove Width
0.984 in
Serration Size
3 mm
Overall Length
7.09 in
Compatible Chuck Size
21 in
Overall Width
2.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Compatible with Brand
Kitagawa; Strong; Samchully
Serration Angle
60 Degrees
Material Grade
1018
Jaw Interface Type
Serrated
Material
Steel
Jaw Face Type
Square
Distance Between Mount Hole Centers
2.36 in

Description

Lathe Jaw, Overall Length 7.09 in, Overall Height 6 in, Overall Width 2.5 in, 2.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.