Shop HURRICANE
See all product information
Create Account
Premium Purple Pentair 170102 FullFloXF C620
- Mfr # HF620-P-04P
- Zoro # G122964980
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
7 in
Color
Purple
Endcap Material
Turquoise Resin
Length
39.25 in
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF620-P-04P
- Zoro #
- G122964980
- UPC #
- 810151306766
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Purple
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Platinum Purple Pointbond
- Material
- Point bond
Dimensions
- Outside Diameter
- 7 in
- Length
- 39.25 in
- Width
- 7 in
- Inside Diameter
- 3 in
- Height
- 7 in
Description
Hurricane HF620-P-04P Cartridge Filter Replacement for Premium Purple Pentair 170102 FullFloXF C620, Unicel C-7486, Pleatco, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.