Shop HURRICANE
See all product information
Create Account
Hayward Easy Clear C400, C-410
- Mfr # HF7442-01
- Zoro # G822964945
product price:Â
$
44.99
/ea
Key Features
Inside Diameter
3 in
Length
14.0625 in
Endcap Material
Turquoise Resin
Width
7 in
Outside Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7442-01
- Zoro #
- G822964945
- UPC #
- 810151300146
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Color
- White
- Filter Media
- Premium Pointbond
Dimensions
- Inside Diameter
- 3 in
- Length
- 14.0625 in
- Width
- 7 in
- Outside Diameter
- 7 in
- Height
- 7 in
Description
Hurricane HF7442-01 Cartridge Filter Replacement for Hayward Easy Clear C400, C-410, Unicel C-7442, Pleatco PA40, Filbur FC-1228
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.