Zoro Homepage

HURST 5000025 Shifter Cables; 60 In.

  • Mfr # H24-5000025

  • Zoro # G204167100


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H24-5000025
Zoro #
G204167100
UPC #
-
Country of Origin
China

Description

The improved design of these hurst shifter cables incorporates a solid core with lay wires wrapped around it for additional strength and durability. Hurst cables have a 303 stainless steel inner wire with 120,000 psi tensile strength, and are lubricated with ptfe prior to assembly.

Features
  • Overall cable length - 48 in.
  • Cable end style - Eyelet/threaded.
  • Cable jacket finish - Gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.