
6 TON COMPRES TOOL KIT BG JAW
Mfr # REC-MK7NDSLBG
Zoro # G007063562
product price: $4,136.99
/ea
Free Shipping & Returns
Key Features
Voltage
18
Includes
Tool, 2 -5 Ah 18 batteries, charger, and bag
Application
Crimping
Cordless Tool Battery Type
Li-Ion
Handle Style
W Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REC-MK7NDSLBG
Zoro #
G007063562
UPC #
810008543009
Country of Origin
Japan
Details
Voltage
18
Includes
Tool, 2 -5 Ah 18 batteries, charger, and bag
Application
Crimping
Cordless Tool Battery Type
Li-Ion
Handle Style
W Style
Description
RECMK7NDSLBG, pistol grip 6ton compression tool, comes with the BG Jaw Pullpin design allows for quick jaw changes to other cutting or crimping jaws Optimized hydraulics offers 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 180degrees 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 Makita 5Ah batteries, AC charger, bag2 Makita 5Ah batteries, AC charger, bag
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.