
8 TON CUTTING TOOL KIT MILWAUKEE Battery
Mfr # REC-RLS724H-1
Zoro # G807063601
product price: $4,103.75
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Includes
Tool, 5Ah 18V battery, charger, and bag
Application
Cable Cutting
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REC-RLS724H-1
Zoro #
G807063601
UPC #
810008544877
Country of Origin
Japan
Details
Voltage
18 V
Includes
Tool, 5Ah 18V battery, charger, and bag
Application
Cable Cutting
Cordless Tool Battery Type
Li-Ion
Description
RECRLS724H1 8ton cutting tool is designed to cut up to 477 ACSR, 58 guy wire, 78 wire rope, and 58 ground rod Latched cutting head provides superior strength Ergonomically balanced for onehanded operation and features a builtin bypass that will pop off if the material is beyond its capacity NOTE DO NOT CUT EHS GUY WIRE OR CASE HARDENED STEEL RODS 75KV live line rated 5 year tool3 year battery warranty Tool, 1 MILWAUKEE REDLITHIUM 5Ah battery, AC charger, bag
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.