Zoro Homepage

Cable Cutter, Guillotine, 18 V DC

  • Mfr # REC-RL754MDC-1

  • Zoro # G012844040


product price: $4,104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.5 in
Voltage
18 V DC
Overall Width
4.5 in
Handle Type
Inline
Tool Weight
8.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC-RL754MDC-1
Zoro #
G012844040
UPC #
810008547205
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.5 in
Overall Width
4.5 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool, Huskie Tools Limited
Overall Height
14 in
Maximum Compatible Wire/Cable Diameter
2 in (Copper, Aluminum)

Details

Item
Cable Cutter
Voltage
18 V DC
Handle Type
Inline
Tool Weight
8.3 lb
Includes
AC Charger, MILWAUKEE REDLITHIUM(TM) 5.0Ah Battery, Tool Bag
Grip Style
Ergonomic
Features
Improved Ergonomic Handle, One-Hand Operation, Overload Circuit Protection if Maximum Cable Size is Exceeded, Safety Lockout Switch
Includes Batteries
Yes
Battery Platform
REDLITHIUM(TM)
Tool Series
7M Pro Line Series
Jaw Capacity
2.13 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Battery
Number of Batteries Included
1
Compatible Wire/Cable Type
ACSR, Aluminum, Copper
Power Source
Cordless
Includes Charger
Yes
Cutting Capacities
1500 MCM Aluminum, 1590 MCM ACSR, 750 MCM Copper
Cutting Head Type
Guillotine

Description

Cable Cutter, Battery Platform REDLITHIUM(TM), Product Type Cable Cutter Kit, Cutting Capacities 1500 MCM Aluminum, 1590 MCM ACSR, 750 MCM Copper, Handle Type Inline, Cutting Head Type Guillotine, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Battery, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 2 in (Copper, Aluminum), Compatible Wire/Cable Type ACSR, Aluminum, Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.