Shop HUSKIE TOOLS

COMPRESSION TOOL

  • Mfr # EP-510C
  • Zoro # G222760819

product price: 
$
2,758.99
/ea
Free Shipping & Returns

Key Features

Compatible Connector Type
Lugs, Splices, Taps
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Insulated
Yes
Minimum Compatible Wire Size
8 AWG
Maximum Crimping Capacity - Copper Lug
Up to 750 kcmil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EP-510C
Zoro #
G222760819
UPC #
818990020300
Country of Origin
Japan
Compatible Connector Type
Lugs, Splices, Taps
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Item
Compression Tool
Insulated
Yes
Maximum Crimping Capacity - Copper Lug
Up to 750 kcmil
Includes Wire Cutter
No
Includes Wire Stripper
No
Minimum Crimping Capacity - Copper Lug
8 AWG
Features
Adjustable Output, Protective Rubber Boot, Wide Jaw Opening
Maximum Crimping Capacity - Aluminum Lug
750 kcmil
Maximum Crimping Force
12 ton
Grip Style
Standard Cushion
Crimping Capacity
#8AWG - 750MCM
Crimper Style
Hydraulic Crimper
Includes Crimping Die
No
Connector Color Code
Black, Blue, Brown, Gray, Green, Pink, Purple, Red, White, Yellow
Body Material
Fiberglass, Steel
Compatible Terminal Type
Uninsulated
Replaceable Die
Yes
Crimping Capacity - Aluminum Lug
#8 - 750MCM
Crimping Capacity - Copper Lug
#8 - 750MCM
Adjustability
Manual
Maximum Crimping Capacity
750 kcmil
Compatible Cable Type
ACSR, Aluminum, Copper
Tool Weight
16.5 lb
Maximum Jaw Opening
1 5/8 in
Jaw Opening Type
Manual

Dimensions

Minimum Compatible Wire Size
8 AWG
Jaw Width
1 21/32 in
Tool Length
25 in
Maximum Compatible Wire Size
750 kcmil
Fits Chest Size
Adjustable Output, Protective Rubber Boot, Wide Jaw Opening

Description

Compression Tool, Crimper Style Hydraulic Crimper, Crimping Capacity #8AWG - 750MCM, Compatible Connector Type Lugs, Splices, Taps, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 750 kcmil, Maximum Crimping Force 12 ton, Tool Length 25 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Manual, Body Material Fiberglass, Steel, Compatible Grainger Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.