Shop HUSKIE TOOLS

FLIPTOP DIELESS CRIMP TOOL

  • Mfr # EP-750A
  • Zoro # G922761147

product price: 
$
4,332.99
/ea
Free Shipping & Returns

Key Features

Maximum Compatible Wire Size
750 kcmil
Crimping Capacity - Aluminum Lug
#6 - 750MCM
Minimum Crimping Capacity
6 AWG
Grip Style
Standard Cushion
Tool Length
23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EP-750A
Zoro #
G922761147
UPC #
818990020805
Country of Origin
Japan
Crimping Capacity - Aluminum Lug
#6 - 750MCM
Minimum Crimping Capacity
6 AWG
Grip Style
Standard Cushion
Insulated
Yes
Maximum Crimping Capacity - Aluminum Lug
750 kcmil
Replaceable Die
No
Adjustability
Manual
Features
Opening the flip-top head
Includes Wire Cutter
No
Includes Wire Stripper
No
Maximum Crimping Force
6.2 ton
Minimum Crimping Capacity - Aluminum Lug
6 AWG
Maximum Jaw Opening
1 1/2 in
Connector Color Code
Black, Blue, Brown, Gray, Green, Pink, Purple, Red, White, Yellow
Compatible Cable Type
ACSR, Aluminum, Copper
Tool Weight
11.5 lb
Body Material
Aluminum, Fiberglass, Steel
Standards
ANSI C119.4
Crimping Capacity - Copper Lug
#6 - 750MCM
Crimping Capacity
#6AWG - 750MCM
Compatible Connector Type
Lugs, Splices, Taps
Maximum Crimping Capacity
750 kcmil
Jaw Opening Type
Manual
Includes Crimping Die
No
Minimum Crimping Capacity - Copper Lug
6 AWG
Item
Fliptop Dieless Crimp Tool
Crimper Style
Dieless Crimper
Compatible Terminal Type
Uninsulated
Maximum Crimping Capacity - Copper Lug
750 kcmil

Dimensions

Maximum Compatible Wire Size
750 kcmil
Tool Length
23 in
Jaw Width
1 1/2 in
Minimum Compatible Wire Size
6 AWG
Fits Chest Size
Opening the flip-top head

Description

Fliptop Dieless Crimp Tool, Crimper Style Dieless Crimper, Crimping Capacity #6AWG - 750MCM, Compatible Connector Type Lugs, Splices, Taps, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 6 AWG, Maximum Compatible Wire Size 750 kcmil, Maximum Crimping Force 6.2 ton, Tool Length 23 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Manual, Body Material Aluminum, Fiberglass, Steel, Compatible Grainger Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.