Shop HUSKIE TOOLS
See all product information
Create Account
HARD METAL CUTTING TOOL KIT
- Mfr # SLA-RLS724H
- Zoro # G022761207
product price:Â
$
4,599.99
/ea
Free Shipping & Returns
Key Features
Features
Easy-to-Use, Hydraulic Body for Longer Life, Improved Hydraulics Deliver Faster Cutting/Crimping Speeds Under Load, Lighter Weight, Smaller and Shorter
Voltage
120 V AC
Battery Platform
M18 Redlithium
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Compatible Wire/Cable Type
ACSR, EHS, Ground Rod, Guy Wire, Rebar, Wire Rope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLA-RLS724H
- Zoro #
- G022761207
- UPC #
- 810008546932
- Country of Origin
- Japan
- Features
- Easy-to-Use, Hydraulic Body for Longer Life, Improved Hydraulics Deliver Faster Cutting/Crimping Speeds Under Load, Lighter Weight, Smaller and Shorter
- Voltage
- 120 V AC
- Battery Platform
- M18 Redlithium
- Compatible Wire/Cable Type
- ACSR, EHS, Ground Rod, Guy Wire, Rebar, Wire Rope
- Handle Type
- Inline
- Includes
- (2) Milwaukee Redlithium(TM) 5.0Ah Battery, 120V AC Charger, Tool Bag
- Item
- HARD METAL CUTTING TOOL KIT
- Cutting Capacities
- #5 Rebar, 5/8 in Ground Rod, 9/16 in EHS
- Tool Weight
- 8.1 lb
- Tool Series
- SLA
- Number of Batteries Included
- 2
- Cutting Head Type
- Latching
- Cordless Tool Kit Contents
- (1) 120V AC Charger, (1) Cutting Tool, (1) Tool Bag, (2) Milwaukee Redlithium(TM) 5.0Ah Batteries
Dimensions
- Manufacturer Warranty Length
- 3 yr Battery, 5 yr Tool
- Maximum Compatible Wire/Cable Diameter
- 7/8 in
- Overall Length
- 3.75 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
- Fits Chest Size
- Easy-to-Use, Hydraulic Body for Longer Life, Improved Hydraulics Deliver Faster Cutting/Crimping Speeds Under Load, Lighter Weight, Smaller and Shorter
Description
HARD METAL CUTTING TOOL KIT, Battery Platform M18 Redlithium, Product Type Metal Cutting Tool, Cutting Capacities #5 Rebar, 5/8 in Ground Rod, 9/16 in EHS, Handle Type Inline, Cutting Head Type Latching, Cordless Tool Kit Contents (1) 120V AC Charger, (1) Cutting Tool, (1) Tool Bag, (2) Milwaukee Redlithium(TM) 5.0Ah Batteries, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 120 V AC, Maximum Compatible Wire/Cable Diameter 7/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.