Shop HUSKIE TOOLS
See all product information
Create Account
HARD METAL CUTTING TOOL ONLY
- Mfr # SLA-RLS724HX
- Zoro # G322761242
product price:Â
$
4,070.99
/ea
Free Shipping & Returns
Key Features
Battery Platform
M18 Redlithium
Number of Batteries Included
2
Overall Length
3.75 in
Tool Series
SLA
Tool Weight
8.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLA-RLS724HX
- Zoro #
- G322761242
- UPC #
- 810008546925
- Country of Origin
- Japan
- Battery Platform
- M18 Redlithium
- Number of Batteries Included
- 2
- Tool Series
- SLA
- Tool Weight
- 8.1 lb
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Tool Bag
- Features
- Easy-to-Use, Hydraulic Body for Longer Life, Improved Hydraulics Deliver Faster Cutting/Crimping Speeds Under Load, Lighter Weight, Smaller and Shorter
- Cutting Capacities
- #5 Rebar, 5/8 in Ground Rod, 9/16 in EHS
- Item
- HARD METAL CUTTING TOOL ONLY
- Cutting Head Type
- Latching
- Compatible Wire/Cable Type
- ACSR, EHS, Ground Rod, Guy Wire, Rebar, Wire Rope
- Includes
- (1) Bare Tool
- Handle Type
- Inline
- Voltage
- 120 V AC
Dimensions
- Overall Length
- 3.75 in
- Maximum Compatible Wire/Cable Diameter
- 7/8 in
- Manufacturer Warranty Length
- 3 yr Battery, 5 yr Tool
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
- Fits Chest Size
- Easy-to-Use, Hydraulic Body for Longer Life, Improved Hydraulics Deliver Faster Cutting/Crimping Speeds Under Load, Lighter Weight, Smaller and Shorter
Description
HARD METAL CUTTING TOOL ONLY, Battery Platform M18 Redlithium, Product Type Metal Cutting Tool, Cutting Capacities #5 Rebar, 5/8 in Ground Rod, 9/16 in EHS, Handle Type Inline, Cutting Head Type Latching, Cordless Tool Kit Contents (1) Bare Tool, (1) Tool Bag, Battery Capacity 5 Ah, Includes Batteries No, Voltage 120 V AC, Maximum Compatible Wire/Cable Diameter 7/8 in, Compatible Wire/Cable Type ACSR, EHS, Ground Rod, Guy Wire, Rebar, Wire Rope, Cutting Force 8 ton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.