Punch/Die Set, Oblng, Hydraulic, 5/16x13/16
Mfr # SHD-516X1316
Zoro # G6018153
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Type
Oblong, High Force Hydraulic
Number of Punches
1
Punch Size (In.)
5/16 x 13/16
Inner Dia. Pilot Size (In.)
1/2
Plate Type
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHD-516X1316
Zoro #
G6018153
UPC #
-
Country of Origin
United States
Dimensions
Punch Size (In.)
5/16 x 13/16
Inner Dia. Pilot Size (In.)
1/2
Punch Size
5/16 in x 13/16 in
Inside Dia.
1/2 in
Details
Item
Punch And Die Set
Type
Oblong, High Force Hydraulic
Number of Punches
1
Plate Type
Mild Steel
Function
Hole Making
Construction
Case Hardened To 45-50 HRC, Steel
Number of I.D. Pilots
1
Includes
(4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case
Punch Material
Steel
Features
Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source
Punch Type
High Force Hydraulic, Oblong
Primary Material Application
Aluminum, Copper, Mild Steel
Description
Punch and Die Set, Punch Size 5/16 in x 13/16 in, Single Punch and Die Sizes, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Oblong, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.