Punch/Die Set, Oblong, 9/16 x 13/16 In
Mfr # SHD-916X1316
Zoro # G5947541
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Type
Oblong, High Force Hydraulic
Number of Punches
1
Punch Size (In.)
9/16 x 13/16
Inner Dia. Pilot Size (In.)
1/2
Plate Type
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHD-916X1316
Zoro #
G5947541
UPC #
-
Country of Origin
United States
Dimensions
Punch Size (In.)
9/16 x 13/16
Inner Dia. Pilot Size (In.)
1/2
Inside Dia.
1/2 in
Punch Size
9/16 in x 13/16 in
Details
Item
Punch And Die Set
Type
Oblong, High Force Hydraulic
Number of Punches
1
Plate Type
Mild Steel
Number of I.D. Pilots
1
Function
Hole Making
Construction
Case Hardened To 45-50 HRC, Steel
Punch Type
High Force Hydraulic, Oblong
Features
Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source
Punch Material
Steel
Includes
(4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case
Primary Material Application
Aluminum, Copper, Mild Steel
Description
Punch and Die Set, Punch Size 9/16 in x 13/16 in, Inside Dia. 1/2 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Oblong, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.