Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4
Mfr # SHD-12X34
Zoro # G5883787
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Type
Oblong, High Force Hydraulic
Number of Punches
1
Punch Size (In.)
1/2 x 3/4
Inner Dia. Pilot Size (In.)
7/16
Plate Type
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHD-12X34
Zoro #
G5883787
UPC #
-
Country of Origin
United States
Dimensions
Punch Size (In.)
1/2 x 3/4
Inner Dia. Pilot Size (In.)
7/16
Inside Dia.
7/16 in
Punch Size
1/2 in x 3/4 in
Details
Item
Punch And Die Set
Type
Oblong, High Force Hydraulic
Number of Punches
1
Plate Type
Mild Steel
Construction
Case Hardened To 45-50 HRC, Steel
Function
Hole Making
Number of I.D. Pilots
1
Features
Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source
Includes
(4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case
Punch Material
Steel
Primary Material Application
Aluminum, Copper, Mild Steel
Punch Type
High Force Hydraulic, Oblong
Description
Punch and Die Set, Punch Size 1/2 in x 3/4 in, Inside Dia. 7/16 in, 1/2 In. x 3/4 In. Oblong Punch & Die Set, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Oblong, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.