Zoro Homepage

Punch/Die Set, Rnd, Hydraulic, 11/16 In

  • Mfr # SHD-1116

  • Zoro # G7540775


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Round, High Force Hydraulic
Number of Punches
1
Punch Size (In.)
11/16
Inner Dia. Pilot Size (In.)
5/8
Plate Type
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD-1116
Zoro #
G7540775
UPC #
-
Country of Origin
United States

Dimensions

Punch Size (In.)
11/16
Inner Dia. Pilot Size (In.)
5/8
Inside Dia.
5/8 in
Punch Size
11/16 in

Details

Item
Punch And Die Set
Type
Round, High Force Hydraulic
Number of Punches
1
Plate Type
Mild Steel
Number of I.D. Pilots
1
Construction
Case Hardened To 45-50 HRC, Steel
Function
Hole Making
Punch Type
High Force Hydraulic, Round
Punch Material
Steel
Primary Material Application
Aluminum, Copper, Mild Steel
Features
Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source
Includes
(4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case

Description

Punch and Die Set, Punch Size 11/16 in, Inside Dia. 5/8 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Round, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.