
42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK
Mfr # HK42WC032B-M
Zoro # G3431954
product price:Â $36.49
/pk 32, $1.14/eaKey Features
Capacity
42 gal
Strength Rating
Heavy-Duty Contractor
Bag Closure Type
Flap Tie
Material
Plastic
Thickness
3 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HK42WC032B-M
Zoro #
G3431954
UPC #
73257132428
Country of Origin
United States
Dimensions
Thickness
3 mil
Size
2 ft 8 3/4 in x 3 ft 9 1/8
Width
2 ft 8 3/4 in
Height
3 ft 9 1/8 in
Details
Capacity
42 gal
Strength Rating
Heavy-Duty Contractor
Bag Closure Type
Flap Tie
Material
Plastic
Color
Black
Item
Trash Bags
Bags per Roll/Pack
32
Trash Container Capacity
42 gal
Bag Product Grouping
Trash Bag
Description
These 42 gallon Husky bag are designed for heavy-duty clean-up jobs in contractor, commercial or home use. Husky's proprietary blend of high-performance polyethylene resin combined with state-of-the-art processing technology gives these bags a significant strength advantage over thicker bags made from conventional material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.