Shop DEALMED
See all product information
Create Account
20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Black
- Mfr # 781151
- Zoro # G606439539
product price:
$
70.99
/pk of 250, $0.28/ea
Key Features
Capacity
20 gal - 30 gal
Thickness
1 mil
Size
30 in x 36 in
Height
36 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781151
- Zoro #
- G606439539
- UPC #
- 817415021731
- Country of Origin
- United States
Dimensions
- Thickness
- 1 mil
- Size
- 30 in x 36 in
- Height
- 36 in
- Width
- 30 in
Details
- Capacity
- 20 gal - 30 gal
- Color
- Black
- Item
- Trash Bags
Description
Dealmed Trash Bag 20-30 Gal 30 x 36 1 mil Black 25/Rl, 10/Cs - Premium Black Liners: Heavy gauge film to handle demanding loads. Ideal for customers who demand the “feel” of a thicker bag. Popular with municipalities and industrial manufacturers. Available in Coreless Rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.