Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AviationFuelNozzle, Black, 7inAlumSpout

  • Mfr # 13736218N

  • Zoro # G616518095


product price: $1,248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13736218N
Zoro #
G616518095
UPC #
-
Country of Origin
United States

Details

Item
Aviation Fueling Nozzle

Description

Aviation Fuel Nozzle, Overall Length 14 7/8 in, Features Designed for business and private over-the-wing aviation fueling. Manual shut-off. 100 mesh stainless steel fuel filter to prevent debris from entering tank. Includes Spout Cap & Chain, 5' Ground Cable., Primary Color Black, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size 1 1/2 in, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type FNPT, Inlet Size 1 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.