Shop HUSKY
See all product information
Create Account
Breakaway, 3/4 in Inlet Dia.
- Mfr # 008330
- Zoro # G7053396
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Inlet Gender
Female
Compatible Brand
Husky
Discharge Gender
Female
Product Type
Breakaway
Discharge Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 008330
- Zoro #
- G7053396
- UPC #
- 845660081538
- Country of Origin
- United States
Dimensions
- Discharge Diameter
- 3/4 in
- Inlet Diameter
- 3/4 in
Details
- Item
- Breakaway
- Inlet Gender
- Female
- Compatible Brand
- Husky
- Discharge Gender
- Female
- Product Type
- Breakaway
- Inlet Standard
- NPT
- Chemical Compatibility
- Gasoline
- Reconnectability
- Reconnectable
- Discharge Standard
- NPT
- Compatible Series
- Husky
- Body Material
- Polymer
Description
Breakaway, Product Type Breakaway, Maximum Operating Pressure Not Applicable, Wetted Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.