Breakaway, Aluminum, 1 in, Female, NPT
- Mfr # 005812
- Zoro # G7062207
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Inlet Diameter
1 in
Inlet Gender
Female
Reconnectability
Non-Reconnectable
Body Material
Aluminum
Compatible Brand
Husky
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 005812
- Zoro #
- G7062207
- UPC #
- 845660020292
- Country of Origin
- United States
Dimensions
- Inlet Diameter
- 1 in
- Discharge Diameter
- 1 in
Details
- Item
- Breakaway
- Inlet Gender
- Female
- Reconnectability
- Non-Reconnectable
- Body Material
- Aluminum
- Compatible Brand
- Husky
- Chemical Compatibility
- Diesel, Ethanol, Gasoline
- Discharge Standard
- NPT
- Product Type
- Breakaway
- Discharge Gender
- Female
- Inlet Standard
- NPT
Description
Breakaway, Product Type Breakaway, Maximum Operating Pressure Not Applicable, Wetted Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.