Zoro Homepage

Def Hose Adaptor, 0.75In M Bspp X 0.75 in

  • Mfr # 007214

  • Zoro # G314533871


product price: $67.59
/ea

Key Features

Material
Stainless Steel
For Use With
For use with DEF Hoses
Thread Size
3/4" M BSPP X 3/4" (19 MM M X 19 MM) HOSE BARB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007214
Zoro #
G314533871
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4" M BSPP X 3/4" (19 MM M X 19 MM) HOSE BARB

Details

Item
Def Hose Adaptor,0.75In M Bspp X 0.75 in
Material
Stainless Steel
For Use With
For use with DEF Hoses

Description

Def Hose Adaptor,0.75In M Bspp X 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.