Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Def Hose Adaptor 1 in M Bspp x 0.75in

  • Mfr # 008413

  • Zoro # G614533915


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
For use with DEF Hoses
Thread Size
1" M BSPP X 3/4" (25.4 MM M X 19 MM) HOSE BARB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008413
Zoro #
G614533915
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1" M BSPP X 3/4" (25.4 MM M X 19 MM) HOSE BARB

Details

Item
Def Hose Adaptor 1 in M Bspp x 0.75in
Material
Stainless Steel
For Use With
For use with DEF Hoses

Description

Def Hose Adaptor 1 in M Bspp x 0.75in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.