Zoro Homepage

Def Hose Adaptor, 1 in M Bspp x M34 M, S

  • Mfr # 007356

  • Zoro # G214533896


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
For use with DEF Hoses
Thread Size
1" M BSPP (25.4 MM M) X M34 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007356
Zoro #
G214533896
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1" M BSPP (25.4 MM M) X M34 M

Details

Item
Def Hose Adaptor,1 in M Bspp x M34 M,S
Material
Stainless Steel
For Use With
For use with DEF Hoses

Description

Def Hose Adaptor,1 in M Bspp x M34 M,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.