Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Hose Swivel, High Volume, HD

  • Mfr # 004860

  • Zoro # G7076371


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Inlet
1 in NPT
Length
5 in
Outlet
1 in NPT
Max. Pressure
50 psi
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004860
Zoro #
G7076371
UPC #
845660003080
Country of Origin
United States

Dimensions

Length
5 in
Diameter
2 3/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Item
Hose Swivel
Inlet
1 in NPT
Outlet
1 in NPT
Max. Pressure
50 psi
Material
Aluminum
For Use With
Refined Petroleum Liquids
Application
For Refined Petroleum Liquids
Housing Material
Aluminum
Type
Heavy Duty
For Media Type
Petroleum Liquids
Maximum Operating Pressure
50 psi
Wetted Material
Aluminum, Steel
Inlet Connection Type
NPT
Product Type
Multi-Plane Swivel
Compatible with Manufacturer Model Number
E10
Outlet Connection Type
FNPT
Compatible Manufacturer Part Number
E10
Compatible Manufacturer Model Number
E10
For Use With Mfr. Model Number
E10
Compatible with Manufacturer Model No.
E10
Compatible with Mfr. Model No.
E10
For Use with Mfr Model Number
E10
Compatible Pump Manufacturer Part Number
E10
Compatible Mfr. Model Number
E10

Description

Swivel, Product Type Swivel, Maximum Operating Pressure Not Applicable, For Media Type Petroleum Liquids, Inlet Connection Size 1 in, Wetted Material Not Applicable, Inlet Connection Type NPT, Outlet Connection Size 1 in, Outlet Connection Type FNPT, Compatible Manufacturer Part Number E10, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.