Zoro Homepage

Fuel Hose with fittings, 3/4" x 14 ft.

  • Mfr # FT012S14B

  • Zoro # G7123037


product price: $60.19
/ea

Key Features

Inlet
3/4 in NPT
Outlet
3/4 in NPT
Length
14 ft
Max. Pressure
50 psi
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT012S14B
Zoro #
G7123037
UPC #
845660080364
Country of Origin
United States

Dimensions

Length
14 ft
Hose Length
14 ft
Diameter
3/4 in
Hose Inside Dia.
3/4 in
Hose Fitting B Size
3/4 in
Hose Outside Dia.
1 1/8 in
Hose Fitting A Size
3/4 in

Description

Fuel Hose, Hose Length 14 ft, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Tube Material Nitrile, Hose Cover Material Nitrile/PVC, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -20 Degrees to 160 Degrees F, Diesel Exhaust Fluid Compatible No, Agency Compliance ISO, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.