Zoro Homepage

Fuel Nozzle, Black, 7 in Aluminum Spout

  • Mfr # 13734218N

  • Zoro # G516518164


product price: $1,099.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13734218N
Zoro #
G516518164
UPC #
-
Country of Origin
United States

Details

Item
Fuel Nozzle

Description

Fuel Nozzle, Overall Length 14 7/8 in, Features Located in the Spout for Easy Removal and Cleaning, Prevent Dust and Debris from Entering the Fuel Tank, Primary Color Black, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size 1 1/2 in, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type FNPT, Inlet Size 1 1/2 in, Nozzle Operation Manual, Spout Connection Type Not Applicable, Cover Color Black, Flow Rate - Maximum 100 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.